Shop All Black Pipes
Beck
1-1/4" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 0330029406
Zoro # G3595961
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330029406
- Zoro # G3595961
- UPC # 690291350047
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 4.5 in |
Outside Dia. | 1 21/32 in |
Inside Dia. | 1 3/8 in |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 3/8 in |
Outside Diameter | 1 21/32 in |
Overall Length | 4 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drain Strainer Fine Mesh 3" (561394)
- JONES STEPHENS Bronze Elbow, Lead Free, 1/2", 90 deg. (B74004LF)
- LEGEND VALVE 2" SS316 HALF COUPLING (416-288)
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- BECK 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (0330011206)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 80 (0332640804)
- BECK Standard Black Nipple (0330243247)
- BECK 3/8" x 8" Black Pipe Nipple Sch 40 (0330012600)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330019209)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 40 (0330034000)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 160 (82404)
- Beck Black Pipes