Shop All Black Pipes
Beck
1-1/4" x 3" Black Pipe Nipple Sch 40
Mfr # 0330028804
Zoro # G3733134
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330028804
- Zoro # G3733134
- UPC # 069029135001
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Inside Dia. | 1 3/8 in |
Overall Length | 3 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- DANCO Faucet Repair Kit (86971)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-600XL)
- BECK 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330033804)
- BECK 3/4" x 4" Black Pipe Nipple Sch 80 (0332619808)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 80 (0332633403)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 40 (0330028408)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 40 (0330034802)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332629203)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- Beck Pipes