Shop All Black Pipes
Beck
1-1/4" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 0332628403
Zoro # G4413333
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332628403
- Zoro # G4413333
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 1-1/4" |
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 3 1/2 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 1/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 3 1/2 in, Schedule Schedule 80
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Opener, 3/4" to 1-1/2" Size (345)
- ZORO SELECT 2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.0)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 24'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-24B)
- ANVIL SwivelLoop Hanger, 1 1/2"Pipe, Steel (500407309)
- BECK 5" x 5" Black Pipe Nipple Sch 80 (0332656206)
- BECK 2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (0330041005)
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 (0332611409)
- BECK 1-1/4" x 9" Black Pipe Nipple Sch 40 (0330031204)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- ZORO SELECT Pipe (SVP04D25)
- Beck Pipes