Shop All Black Pipes
Beck
1-1/4" x 2" Black Pipe Nipple Sch 80
Mfr # 0332627801
Zoro # G4413306
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332627801
- Zoro # G4413306
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Pipe Size (Nominal) | 1-1/4" |
Inside Dia. | 1 1/4 in |
Overall Length | 2 in |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 4-1/2" O.D., 20 in H (155305-75)
- MOEN Aerator (149117)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", Male BSPT (ZUSA-PF-8386)
- LEGEND VALVE 1" T-806 NO LEAD PEX END BV (101-587NL)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- BECK 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332605401)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330019209)
- BECK 1/2" x 4" Black Pipe Nipple Sch 40 (0330015603)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 80 (0332637800)
- BECK 1/8" x 3" Black Pipe Nipple Sch 80 (0332601004)
- BECK 1/2" x 3" Black Pipe Nipple Sch 80 (0332614809)
- Beck Black Pipes