Shop All Galvanized Pipes
Beck
1-1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331029801
Zoro # G9465942
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331029801
- Zoro # G9465942
- UPC # 690291352201
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5.5 in |
Inside Dia. (In.) | 1.38 in |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. (In.) | 1.66 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 5 1/2 in |
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-58)
- JOHN GUEST Push-to-Connect Reducer Union, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201008S-PK10)
- LEGRIS Push-to-Connect Male Run Tee, 8mm Tube Size, Nylon, Black, 10 PK (3103 08 17)
- THRIFCO PLUMBING 4 Inch PVC Threaded Cap SCH 40 (8113732)
- BECK 1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024604)
- BECK 3/8" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331012203)
- BECK 4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331056606)
- BECK 4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331054205)
- BECK 1/2" MNPT x 10-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331018200)
- BECK 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331030007)
- ZORO SELECT 3/4" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (564-180)
- Beck Galvanized Pipes