Shop All Galvanized Pipes
Beck
1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331029207
Zoro # G9465924
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331029207
- Zoro # G9465924
- UPC # 690291352171
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 4 in |
Inside Dia. (In.) | 1.38 in |
Outside Dia. (In.) | 1.66 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 3/8 in |
Overall Length | 4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT 316 SS Hex Long Nipple (6-6 MHLN-SS 2.0)
- CHERNE Mechanical Expansion Plug, 12" Nominal (268128)
- ZORO SELECT 2" Solder Brass Swing Check Valve (10F333)
- WATTS Vent Kit, Watts Series 800, 1/2 to 1 In (800 1/2-1 Vent Kit)
- BECK 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001008)
- BECK 1-1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029603)
- BECK 1-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034009)
- BECK 1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331018804)
- BECK 3" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049007)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334536406)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230)
- Beck Galvanized Pipes