Shop All Black Pipes
Beck
1-1/4" Close Black Pipe Nipple Sch 80
Mfr # 0332627603
Zoro # G4413297
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332627603
- Zoro # G4413297
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Inside Dia. | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Schedule Schedule 80, Side A Connection Type Close Thread
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 0.5-0.75 in SINGLE PIN HD CLAMP 304 W/HEX (13MHHM50-75WNH)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape Chrome (104BC P1)
- DELTA Adaptors, Side Spray Repair Part Faucet, Other Finishes (RP6011)
- NOVATTO FRESCA Glass Vessel Sink and Faucet Set in Matte Black (NSFC-G1903417003MB)
- BECK 1/8" x 3" Black Pipe Nipple Sch 80 (0332601004)
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 80 (0332637008)
- BECK 1" x 5-1/2" Black Pipe Nipple Sch 80 (0332624808)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 40 (0330034000)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- BECK 1" x 6" Black Pipe Nipple Sch 40 (0330025602)
- ZORO SELECT 1" x 7" Black Pipe Nipple Sch 80 (40611)
- Beck Pipes