Shop All Black Pipes
Beck
1-1/2" x 9" Black Pipe Nipple Sch 40
Mfr # 0330035601
Zoro # G3639176
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330035601
- Zoro # G3639176
- UPC # 690291350344
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 9 in |
Inside Dia. | 1 39/64 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Diameter | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 9 in |
Inside Diameter | 1 39/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 9 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Zinc Plated, 2In, 5 13/16InL (HDPZ-200)
- HYDROMAXX 3/4"x25Ft White Flexible PVC Pipe (WF034025)
- MOEN One-Handle Lavatory Faucet (8416)
- HYDROMAXX 2"x100Ft Black Flexible PVC Pipe (BF200100)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- BECK 2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (0330041005)
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 80 (0332629401)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 40 (0330041401)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BNI06)
- Beck Pipes