Shop All Black Pipes
Beck
1-1/2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330723081
Zoro # G7507771
original price:
$109.99
7% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 6 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330723081
- Zoro # G7507771
- UPC # 662428509437
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 6 ft |
Inside Dia. | 1 39/64 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Inside Diameter | 1 39/64 in |
Overall Length | 6 ft |
Outside Diameter | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Description
Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL ELBOW 90 1.25"" GALV (8700124301)
- KOHLER Alteo Towel Ring (37057-BN)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- PARKER Push-to-Connect, Threaded Female Connector, 1/4 in Tube Size, Brass, Silver (66PW-4-4)
- BECK 1" x 2-1/2" Black Pipe Nipple Sch 80 (0332623602)
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 80 (0332624006)
- BECK 3" Close Black Pipe Nipple Sch 80 (0332644608)
- BECK 1" x 8" Black Pipe Nipple Sch 80 (0332625805)
- BECK 1/8" x 12" Black Pipe Nipple Sch 40 (0330004805)
- BECK 1" x 10" Black Pipe Nipple Sch 40 (0330027202)
- ZORO SELECT 4" x 3 ft. Non-Threaded Black Pipe Sch 40 (21220LS)
- Beck Pipes