Shop All Black Pipes
Beck
1-1/2" x 6" Black Pipe Nipple Sch 80
Mfr # 0332633809
Zoro # G4413525
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332633809
- Zoro # G4413525
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 6 in |
Outside Dia. | 1 57/64 in |
Inside Dia. | 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/4" FNPT Carbon Steel Ball Valve Inline (BVS2THFCSRGSL-075)
- DELTA HydraChoice Body Spray - H2Okinetic Massaging Spray Head MB (SH5005-BL)
- ZORO SELECT 1" Female Coupler 316 SS Dust Cap (3LX02)
- WATTS Water Hammer Arrestor, 3/4 In GHT, 150 psi (LF150HA)
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 80 (0332624006)
- BECK 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (0330011206)
- BECK 3/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721549)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- BECK 1/4" x 3" Black Pipe Nipple Sch 80 (0332605609)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 80 (0332628601)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 160 (82708)
- Beck Black Pipes