Shop All Black Pipes
Beck
1-1/2" x 6" Black Pipe Nipple Sch 40
Mfr # 0330034406
Zoro # G3666153
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330034406
- Zoro # G3666153
- UPC # 690291350313
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Inside Dia. | 1 39/64 in |
Overall Length | 6 in |
Inside Diameter | 1 39/64 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT07812S)
- SANI-LAV 20 in W x 25 in L x 18 1/2 in H, Wall Mount, Scrub Sink (531B)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ADK00012)
- JONES STEPHENS Deluxe Ez Close Molded Wood Seat, Wht, With Cover, Molded Wood, White (C014WDS00)
- BECK 3" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330724584)
- BECK Standard Black Nipple (0330243320)
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 80 (0332638402)
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- BECK 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332606201)
- BECK 1/4" x 2" Black Pipe Nipple Sch 40 (0330005604)
- LEGEND VALVE 3" X 8" BLACK NIPPLE (355-212E)
- Beck Black Pipes