Shop All Black Pipes
Beck
1-1/2" x 5" Black Pipe Nipple Sch 80
Mfr # 0332633403
Zoro # G4413507
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332633403
- Zoro # G4413507
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 5 in |
Inside Dia. | 1 1/2 in |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Inside Diameter | 1 1/2 in |
Overall Length | 5 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Spud, 316 SS, 3 in, FNPT, Class 150 (4381047690)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-15/16" L (BULK-CGF-376)
- PARKER Nipple, 1/2 In, NPT, PFA (PN-8-P)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (2302LF)
- BECK 2-1/2" x 8" Black Pipe Nipple Sch 40 (330043407)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 80 (0332614601)
- BECK 1-1/4" x 3" Black Pipe Nipple Sch 80 (0332628205)
- BECK 3" x 12" Black Pipe Nipple Sch 40 (0330049008)
- BECK 1/8" x 2-1/2" Black Pipe Nipple Sch 40 (0330001009)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- ZORO SELECT 4" Close Black Pipe Nipple Sch 40 (2WV79)
- Beck Black Pipes