Shop All Black Pipes
Beck
1-1/2" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 0330033804
Zoro # G3635615
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330033804
- Zoro # G3635615
- UPC # 690291350283
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Nominal) | 1-1/2" |
Inside Dia. | 1 39/64 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 1/2 in |
Outside Diameter | 1 57/64 in |
Inside Diameter | 1 39/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Nut and Wrench (RP11722)
- ADVANCED DRAINAGE SYSTEMS EXT SNAP CORR COUP 4"" (0412AA)
- APOLLO VALVES 1/2" Press Lead Free Bronze Ball Cone Check Valve (61LF10301PR)
- KOHLER Handle Service Kit (1224401-CP)
- BECK 2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723586)
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- BECK 1" x 2" Black Pipe Nipple Sch 40 (0330024001)
- BECK 1" x 6" Black Pipe Nipple Sch 80 (0332625003)
- BECK Carbon Weld Nipple (0330510603)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- BECK 1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721044)
- Beck Pipes