Shop All Black Pipes
Beck
1-1/2" x 3" Black Pipe Nipple Sch 80
Mfr # 0332632603
Zoro # G4460547
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332632603
- Zoro # G4460547
- UPC # 069029105356
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3 in |
Inside Dia. | 1 1/2 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Female Straight Hex, Brass, 3/8" x 1/4" Female NPT (B38-02F)
- ZORO SELECT 4" MNPT SS Hex Head Plug (4307000472)
- ITP Self Seal Foam Tape 30Ft (IPTAP18320R)
- PARKER Tubing, Nylon, 3/8" OD, Natural, 250 Ft (NNR-6-048)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- BECK 1" x 8-1/2" Black Pipe Nipple Sch 40 (0330026600)
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332628403)
- BECK 2-1/2" Close Black Pipe Nipple Sch 40 (0330041203)
- BECK 2" x 6" Black Pipe Nipple Sch 80 (0332638006)
- LEGEND VALVE 3/4" X 3-1/2" BLACK NIPPLE (355-085)
- Beck Pipes