Shop All Black Pipes
Beck
1-1/2" x 3" Black Pipe Nipple Sch 40
Mfr # 0330033200
Zoro # G3648154
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330033200
- Zoro # G3648154
- UPC # 690291350252
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Nominal) | 1-1/2" |
Inside Dia. | 1 39/64 in |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Inside Diameter | 1 39/64 in |
Overall Length | 3 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K WATER DISPENSER BLK/GRAY (601090)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 18'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-18C)
- PARKER Tubing, Black, Overall 500 ft L (95U-4-062-BLK-0500)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- BECK 1/8" x 12" Black Pipe Nipple Sch 40 (0330004805)
- BECK 1" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722042)
- BECK 3/4" Close Black Pipe Nipple Sch 80 (0332618602)
- BECK 2" Close Black Pipe Nipple Sch 40 (0330037003)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- BECK Standard Black Nipple (0330775164)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- Beck Black Pipes