Shop All Black Pipes
Beck
1-1/2" x 2" Black Pipe Nipple Sch 40
Mfr # 0330032806
Zoro # G3618632
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330032806
- Zoro # G3618632
- UPC # 690291350238
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2 in |
Inside Dia. | 1 39/64 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Outside Diameter | 1 57/64 in |
Inside Diameter | 1 39/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Control Stop Repair Kit, 3/4 In (H543ASD)
- TECHNIFIT Fitting, PTC, Union Tee, 5/16" or 8mm (PUT5/16 (8MM))
- MOEN HDL KIT (158502BRB)
- ZURN Flush Valve, Toilet, 1.28 gpf, Converts Manual to Automatic (P6000-ECA-HET)
- BECK Carbon Weld Nipple (0330013806)
- BECK 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (0332633601)
- BECK 1" x 8" Black Pipe Nipple Sch 80 (0332625805)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 80 (0332627801)
- BECK 1/2" Close Black Pipe Nipple Sch 40 (0330014408)
- BECK 3/4" x 6" Black Pipe Nipple Sch 80 (0332620608)
- ZORO SELECT 1/2" x 8" Black Pipe Nipple Sch 160 (82412)
- Beck Pipes