Shop All Black Pipes
Beck
1-1/2" x 12" Black Pipe Nipple Sch 80
Mfr # 0332636208
Zoro # G4413561
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332636208
- Zoro # G4413561
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 12 in |
Outside Dia. | 1 57/64 in |
Inside Dia. | 1 1/2 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Overall Length | 12 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Control Thermostat, Natural Gas, Metal (SP14339B)
- ZURN 2" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP2)
- T&S BRASS Valve, Solenoid, Control Faucet For - Part# Ts5Ef0001 (TS5EF0001)
- PARKER Brass Metric Compression Fitting (0127 05 00)
- BECK 3/4" x 3" Black Pipe Nipple Sch 80 (0332619402)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- BECK 1-1/2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723081)
- BECK 3" x 6" Black Pipe Nipple Sch 40 (330046608)
- BECK 5" x 5" Black Pipe Nipple Sch 80 (0332656206)
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 80 (0332624402)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P622)
- Beck Pipes