Shop All Black Pipes
Beck
1-1/2" x 10" Black Pipe Nipple Sch 40
Mfr # 0330036005
Zoro # G3631187
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330036005
- Zoro # G3631187
- UPC # 690291350351
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Inside Dia. | 1 39/64 in |
Pipe Size (Nominal) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 39/64 in |
Overall Length | 10 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- THRIFCO PLUMBING 2 Inch x 1-1/2 Inch Galvanized Steel Hex Bushing (5218075)
- PARKER 1/2" A-LOK 316 SS Union (8SC8-316)
- APOLLO VALVES Double Check Valve Assembly, Size 1 In. (4ALF105A2F)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- BECK 2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (0330041005)
- BECK 1" x 10" Black Pipe Nipple Sch 40 (0330027202)
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 80 (0332638402)
- BECK 1" x 5" Black Pipe Nipple Sch 40 (0330025206)
- BECK 3" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330724584)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (5P718)
- Beck Pipes