Shop All Galvanized Pipes
Beck
1-1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331035600
Zoro # G1967850
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 9 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331035600
- Zoro # G1967850
- UPC # 690291352485
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 9 in |
Pipe Size (Fittings) | 1-1/2" |
Inside Dia. (In.) | 1.61 in |
Outside Dia. (In.) | 1.9 in |
Pipe Size (Nominal) | 1-1/2" |
Inside Diameter | 1 39/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 9 in |
Outside Diameter | 1 29/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 9 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 5m, PK20 (155386-75)
- ZORO SELECT Repair Trap, White Drain (35380)
- KOHLER Hinge Base Cover (1109092-55)
- LEGEND VALVE 1" X 5" 304 SS NIPPLE (304-108)
- BECK 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331000208)
- BECK 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331023606)
- BECK 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000802)
- BECK 3-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331050401)
- BECK 1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001404)
- BECK 4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331055806)
- BECK 1-1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029603)
- Beck Pipes