Shop All Galvanized Pipes
Beck
1-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331034207
Zoro # G0318958
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 5.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331034207
- Zoro # G0318958
- UPC # 690291352447
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 5.5 in |
Inside Dia. (In.) | 1.61 in |
Outside Dia. (In.) | 1.9 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 5 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 29/32 in |
Inside Diameter | 1 39/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO SEAT/SPRING DELTA 100PC (30285)
- B & K CHECK VALVE 2"" LF (CV-8TLF)
- STEAMSPA 12 KW QuickStart Bath Generator with Built-in Auto Drain (D-1200-A)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-PB)
- BECK 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037408)
- BECK 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019208)
- BECK 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331009605)
- BECK 1-1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028407)
- BECK 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014803)
- BECK 3/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011007)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- Beck Pipes