Shop All Galvanized Pipes
Beck
1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331033803
Zoro # G9465994
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331033803
- Zoro # G9465994
- UPC # 690291352423
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 4.5 in |
Inside Dia. (In.) | 1.61 in |
Outside Dia. (In.) | 1.9 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 1/2 in |
Inside Diameter | 1 39/64 in |
Outside Diameter | 1 29/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (808-005)
- OATEY Valve Air Admit Surevent (39016)
- PARKER 1/4" A-LOK x MNPT Brass 90 Degree Elbow (4MSEL4N-B)
- WATTS Float Valve, 1 In, Bronze, Pipe Mount (ST1000)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037804)
- BECK 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331023804)
- BECK 1-1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029009)
- BECK 1-1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029603)
- BECK 3/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019406)
- BECK 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331000208)
- BECK 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001008)
- Beck Galvanized Pipes