Shop All Galvanized Pipes
Beck
1-1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331033001
Zoro # G9465967
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331033001
- Zoro # G9465967
- UPC # 690291352386
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2.5 in |
Inside Dia. (In.) | 1.61 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. (In.) | 1.9 in |
Pipe Size (Nominal) | 1-1/2" |
Inside Diameter | 1 39/64 in |
Outside Diameter | 1 29/32 in |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Float Ball, Round, Polyethylene, 4 In (4KU65)
- T&S BRASS Single Pantry Faucet Deck 18" Noz (B-0205)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSR33229TBG1)
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- BECK 1-1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028407)
- BECK 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014803)
- BECK 1" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025007)
- BECK 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331047407)
- BECK 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038604)
- BECK 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331030007)
- BECK 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024208)
- Beck Galvanized Pipes