Beautyrest BR58-0755 Heated Snuggle Plush To Berber Wrap Blanket; Grey
Mfr # BR58-0755
Zoro # G703681435
Product Information
- Brand Beautyrest
- MFR # BR58-0755
- Zoro # G703681435
- UPC # 675716836948
- Country of Origin China
- Category Blankets
Description
Our heated snuggle wrap utilizes state of the art Secure Comfort heated technology that adjusts the temperature of your throw based on overall temperature, spot temperatures and the ambient temperature of your room, ensuring a consistent flow of warmth. This unique technology also emits virtually no electromagnetic field emissions, so you can snuggle up with confidence. The ultra soft plush fabric and lofty berber on the reverse creates a cozy, comfortable wrap. Featuring 3 heat settings, this snuggle wrap is machine washable for easy care.
Features- Pattern - Heated Snuggle.
- Color - Grey.
- Material - Face - Solid Microlight 200Gsm, 100 Percent Polyester, Back - Ivory Micro Berber, 220Gsm.
Machine wash cold, gentle cycle and separately. Do not bleach. Tumble dry low, remove promptly. Do not iron. If there is no free movement in the washer or dryer, use large capacity commercial washer & dryer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS 2 in. Faux Wood Cordless Blinds; White - 46 x 60 in. (5005742)
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Bar, 30" W, 30" L, 42" H, Cast Iron, Iron Top, Black (XU-T3030-BAR-GG)
- BUSH IND Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Hansen Cherry - Series C (WC24454C)
- BEAUTYREST Electric Micro Fleece Heated Blanket - Full, Sage (BR54-0188)
- BEAUTYREST Electric Micro Fleece Heated Blanket, Ivory - Full (BR54-0176)
- BEAUTYREST Heated Microlight to Berber Blanket, Tan - Full (BR54-0382)
- BEAUTYREST Heated Plush Blanket, Mink - Full (BR54-0518)
- HASTINGS HOME Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red (638947QCD)
- OBECO ObeCo OBPR-TWP-37SFRAME Framed Cellphone/Remote Pocket - 3" x 7-3/4", Black (OBPR-TWP-37SFRAME)
- HOTEL GRAND Luxurious Thermal 100% Cotton Blanket, Taupe, Full/Queen (380202)
- Beautyrest Blankets