Beautyrest BR54-0854 50 x 70 in. Oversized Faux Fur Heated Throw; Tan
Mfr # BR54-0854
Zoro # G503681390
Product Information
- Brand Beautyrest
- MFR # BR54-0854
- Zoro # G503681390
- UPC # 86569899804
- Country of Origin China
- Category Blankets
Description
Our heated throw utilizes state of the art secure comfort heated technology that adjusts the temperature of your throw based on overall temperature, spot temperatures and the ambient temperature of your room, ensuring a consistent flow of warmth. This unique technology also emits virtually no electromagnetic field emissions, so you can snuggle up with confidence. This throw is oversized, nearly a foot larger in the length and width compared to standard heated throws. The ultra soft faux fur creates a cozy, comfortable throw. Featuring 3 heat settings, this throw is machine washable for easy care.
Specifications- Color: Tan
- Size: 50 x 70"
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23702)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 23 in. W x 36 in. L (527337)
- DAC Scissors-style Mobile CPU Tower Stand (DTA02157)
- BEAUTYREST Heated Plush Blanket, Mink - Full (BR54-0518)
- BEAUTYREST Heated Microlight to Berber Blanket, Tan - Full (BR54-0382)
- BEAUTYREST Electric Micro Fleece Heated Blanket, Ivory - Full (BR54-0176)
- BEAUTYREST Electric Micro Fleece Heated Blanket - Full, Sage (BR54-0188)
- HANSON Hanson HAN3095001 2 Piece Adjustable Tap Socket (HAN3095001)
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- SUNFLOWER Sunflower DBS-70T Sage Down Blanket - Twin; 70 x 96 in. (DBS-70T)
- Beautyrest Blankets