Shop All Automotive Spray Paints
Beautyblade
TS-3L 0.66 mm Talon Siphon No Accessories
Mfr # BE459074
Zoro # G204150690
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beautyblade
- MFR # BE459074
- Zoro # G204150690
- UPC # 747216407611
- Country of Origin China
- Category Automotive Spray Paints
Description
The airbrush features a chrome plated body and aluminum anodized cutaway handle. The TS has the size 3 which can achieve detail down to 1/32 inch and using our optional fan head wider patterns up to 3 inches. A PTFE packing enables the TS to handle any water or solvent based paint. Clean up is as simple as spraying your paint cleaner though the airbrush and wiping of the needle. The TS can be used for many applications including hobby, craft, automotive, t-shirts, taxidermy, ceramics, cake decorating, tanning, tattoos, etc.
Features- Talon Siphon No Accessories
- The TS airbrush is made in the US
- Size: 0.66 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222)
- KRYLON Metallic Spray Paint, Oil Rubbed Bronze, Metallic, 12 oz (K02771007)
- GEMPLERS Rust Converter (346)
- ZAR STAIN 1/2 PT M OCHA INTERIOR (11906)
- PACIFIC COAST LACQUER HY-LUX SILVER METALLIC;340 VOC (3193 01)
- SEM PRODUCTS BLK HIGH BUILD PRIMER AEROSOL (SE42003)
- WASTE AWAY Homax Paint Hardeners 3.5 oz (3535)
- DUPLI-COLOR Automotive Paint, White, 12 oz (EDE160207)
- DUPLI-COLOR Brake Caliper Kit, Can (BCP102)
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EHWP10207)
- U-MARK U-Mark UMARK10206FL 100P Fine Line Paint Marker; Yellow (UMARK10206FL)
- Beautyblade Automotive Paints & Primers