Reclosable Fastener, 10 yds, 2" Wd, White
Mfr # BE295990
Zoro # G104061607
Key Features
- Hook and Loop Type Hook
- Width 2"
- Length 10 yds
- Hook and Loop Shape Roll
- Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beautyblade
- MFR # BE295990
- Zoro # G104061607
- UPC # 661541088553
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 2" |
Length | 10 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Hook and Loop Shape | Roll |
Color | White |
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
Self-adhesive back bulk loop material can attached directly to object with sticky-back material. sticky-back is protected with film until it is ready for use. Hook material can be mated with loop material to create a secure, yet removable bond. 2" self-adhesive loop material, 10 yard dispenser box, white
Features- Self-adhesive back bulk loop material can attached directly to object with sticky-back material
- 10 Yard Dispenser Box
- Color: White
- Size: 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.037.0150)
- ZORO SELECT Retaining Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 1/2 in Outside Dia (13SPRT112)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2 in L, 4 PK (74627)
- SPAX Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Flat Head (4101010400322)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3518FR)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (MP3526N/MP3527N)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS WITH DISPENSER BOX, 2in X 15 FT, WHITE (90198)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158505)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3533N)
- VELCRO BRAND 34x5' WHT Hook And Loop Tape (90087)
- VELCRO BRAND Hook and Loop Roll, no Adhesive, 50ft, PK6 (Vel-30071)
- Beautyblade Hook & Loop Rolls