Reclosable Fastener, 10 yds, 1/2" Wd, White
Mfr # BE773728
Zoro # G104061621
Key Features
- Hook and Loop Type Hook
- Width 1/2"
- Length 10 yds
- Hook and Loop Shape Roll
- Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beautyblade
- MFR # BE773728
- Zoro # G104061621
- UPC # 723902661581
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 1/2" |
Length | 10 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Hook and Loop Shape | Roll |
Color | White |
Description
Maintaining our fitness makes us even more confident, happy and helps to leads a healthy life. We encourage wellness by making available a diverse range of physical therapy and occupational therapy products. Our products are used in hospitals, clinics, fitness centers, professionals and individuals. We care for our clients and their requirements and want them to be satisfied with the best, safe and reliable products at affordable price.
Self-adhesive back bulk hook material can attached directly to object with sticky-back material. sticky-back is protected with film until it is ready for use. Hook material can be mated with loop material to create a secure, yet removable bond. 1/2" self-adhesive hook material, 10 yard, white
Features- Non adhesive webbing backed strips allow for gluing or sewing to desired location
- 10 Yard Dispenser Box
- Color: White
- Size: 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38205.031.0001)
- FREEMAN 21 Degree .131"x3" Plastic Collated Brite Finish Smooth Shank Full Rou (FR.131-3B)
- MIDWEST FASTENER #10-24 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 3 PK (31745)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U01010.050.0550)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3/4 in Wd, Black (SJ3000)
- VELCRO BRAND 34x5' WHT Hook And Loop Tape (90087)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 3/4 in Wd, Black (SJ3000)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Black (189645)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, White (90082)
- HALCO USA Reclosable Fastener, 25 yds, Black (191051)
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L White (152182)
- Beautyblade Hook & Loop Rolls