Shop All Paint Roller Covers
Beautyblade
Products WCRC100 One Coat Paint Roller Cover 9 In.
Mfr # BE427867
Zoro # G304149709
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beautyblade
- MFR # BE427867
- Zoro # G304149709
- UPC # 747216259968
- Country of Origin China
- Category Paint Roller Covers
Description
White-woven, dripless, shed-free fabric covers on heavy-duty, moisture and solvent resistant cores.
Features- Paint roller covers.
- Professional quality.
- Length - 9 in.
- Nap size - 0.25 in.
- Item weight - 0.17.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint Primer, Red Oxide, 12 oz (K05583007)
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 1 Gal (ER012)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376898)
- PROFORM 2-1/2" Angle Sash Paint Brush (C2.5AVS)
- BEAUTYBLADE MR200-5 4 4 x 0.25 in. Mini Foam Cover (BE3310178)
- WOOSTER ROLLR CVR MF 3/8X9 3PK (R527-9)
- WOOSTER 4" Paint Roller Cover, 1/4" Nap, Fabric (R232-4)
- WORK TOOLS 6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 12 PK (44540)
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (140868100)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric (RR305-4 1/2)
- THE BRUSH MAN 4” Poly Core Roller Cover, 1/2” Nap, 48PK (RC4-1/2-HD)
- Beautyblade Paint Roller Covers