Shop All Paint Roller Covers
Beautyblade
Products RC117 Texture Roller Cover 9 x 0.25 In.
Mfr # BE668374
Zoro # G304148801
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beautyblade
- MFR # BE668374
- Zoro # G304148801
- UPC # 747216252457
- Country of Origin China
- Category Paint Roller Covers
Description
Features
- Designed for texture, stipple, and sand paints.
- Plastic loop, phenolic core.
- Size - 9 x 0.25 in.
- Item weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Flameproof Coating, White, Flat (ESP118000)
- PAINTERS TOUCH Rust-Oleum Painters Touch Ultra Cover Satin Stone Gray Water-Based Ultra Cover Paint Exterior and In (267335)
- RAINGUARD BRANDS 5 Gal. Micro-Seal with Graffiti Control 2-in-1 Sealer (CR-1357)
- KRUD KUTTER Paint Hardener, Clear, 3.5 oz. (PH3512)
- BEAUTYBLADE MR200-5 4 4 x 0.25 in. Mini Foam Cover (BE3310178)
- GORDON BRUSH Multi Purpose Roller Cover 3" (R23114)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-18)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER Wooster Brush R291-9 9 in. Lambswool Roller Cover 0.5 In. (5482443)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (9MFR3)
- WHIZZ ROLLER CVR SPNG 6"" 10PK (24026)
- Beautyblade Paint Roller Covers