Shop All HVLP Paint Sprayers
Beautyblade
HVLP Gravity Feed Spray Gun with 1.4 mm Head
Mfr # BE452149
Zoro # G104150646
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beautyblade
- MFR # BE452149
- Zoro # G104150646
- UPC # 747216407802
- Country of Origin China
- Category HVLP Paint Sprayers
Description
Light weight, easy to control, perfect for large and small jobs. Adjustable to achieve round and flat spray patterns. Get a superior finish while saving paint. HVLP spray guns apply paint with less force which reduces both overspray and paint bounce from the surface.
Features- HVLP Gravity Feed Spray Gun
- Get a superior finish while saving paint
- Both the fluid tip and needle are stainless steel allowing the use of water based materials
- Size: 1.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- ZINSSER Gardz Clear Matte Water-Based Acrylic Problem Surface Sealer 5 gal (2300)
- RUST-OLEUM Auto Body Paint, Gray, 1 Qt. (253499)
- WOOSTER 4" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-4)
- DEVILBISS Dv1 Clearcoat Gravity Feed Spray Gun (DV704521)
- DEVILBISS GPG Gravity HVLP Gun Kit; GPG GRAVITY (GPG2, 1.3, 1.4, 1.5, CUPPED) (905016)
- PAASCHE HVLP Gravity Feed Spray Gun with 1.7 mm Head (PA398335)
- DEVILBISS Cup Cleaning Brush, Nylon, Short Handle (DPC-44)
- SHARPE MANUFACTURING FX2000 1.0MM SPRAY GUN (SH288883)
- ASTRO PNEUMATIC SPRAY GUN 1.3 NOZZLE HIGH EFFEC (AOEUROHE103)
- GRACO HVLP Paint Sprayer, 4 Stages, 1 qt. Tank (17N263)
- Beautyblade HVLP Paint Sprayers