Shop All Duct Tapes
Beautyblade
Duct Tape 2 In. x 10 Yds. - Camo
Mfr # BE296405
Zoro # G203700971
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beautyblade
- MFR # BE296405
- Zoro # G203700971
- UPC # 661541148516
- Country of Origin China
- Category Duct Tapes
Description
Features
- Shrink wrapped
- Pattern - Camo
- Size - 2 in. x 10 yds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLOR PUTTY 95208 3.68oz Lt Oak Waterborne Wood Putty (208)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 250 mL Bottle (13725)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Yellow, 3/Case (T98718Y3PK)
- TAPECASE Plating Tape, 1-1/2 In, Black (15D679)
- INTERTAPE INTERTAPE POLYMER GROUP 90000 Tape; Black Duct - 2 in. x 60yd (90000)
- POLYKEN Gaffers Tape, 48x45m, 11.5 mil, Neon Yellow (510)
- INTERTAPE AC36 BLK 72MMX54.8M IPG-IPG 16 (83052)
- NASHUA FOIL TAPE MP1.89""X9.8YD (1087626)
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L, Silver, 398, 1 Pk (398)
- POLYKEN Gaffers Tape, 48 x 45m, 11.5mil, Neon Green (510)
- SHURTAPE Gaffers Tape, 48mm x 50m, Yellow, PK24 (P- 628)
- Beautyblade Duct Tapes