Shop All Paint Brushes
Beautyblade
449-1500-1-2 0.5 in. White Chinese Bristle Chip Brush - Pack of 36
Mfr # BE439996
Zoro # G004165856
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beautyblade
- MFR # BE439996
- Zoro # G004165856
- UPC # 747216318122
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Chip Brush |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Promotional quality varnish style brush
- Made with white Chinese bristles
- Flat trim
- Natural wood handle with steel ferrule
- Pack of 36
- Size: 0.5 in.
- Handle Type: Wood
- Handle Color: Natural Wood
- Bristle Material: White Chinese
- Weight: 12.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 qt (7779502)
- HOME-PRO 4" Paint Roller Cover, 1-1/4" Nap, Polyester, 36 PK (433-4)
- GRACO 1221 RAC X WideRAC Reversible Switch Tip (WR1221)
- ZINSSER 1 Gal DIF Wallpaper Stripper Concentrate, Makes 12 Gallons (02401)
- LINZER Paint Brush Set 4Pc (A 11404 S)
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle (1147-4)
- PURDY 3" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116030)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4181-1 1/2)
- WOOSTER 4" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-4)
- TANIS BRUSH 3/4" Flat Lacquering Paint Brush, Camel Hair Bristle (00395)
- OSBORN 1" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008612800)
- Beautyblade Paint Brushes