Shop All Crowd Control Post & Ropes
Beautyblade
4 x 4 in. Fixbase Post Anchor Bracket; Noir
Mfr # BE118124
Zoro # G504005737
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beautyblade
- MFR # BE118124
- Zoro # G504005737
- UPC # 654204575347
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Steel base designed to solidly attach a square post
- Large resistance and solidity
- An excellent rust resistence
- It has a 2.75" high collar
- Color: Black
- Material: Steel
- Finish: Baked Powder Coating
- Post Size: 4" x 4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Blue (103000-500-004-12)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, MENS PR (A7108-8.5W)
- NMC Danger High Voltage Sign (D444RB)
- FEDERAL SIGNAL Warning Light Wall Mount Bracket, Gray (LWMB2)
- QUEUEWAY Barrier Rope, Velour, 8 ft L (QWAYROPE-21-8-2P)
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- ZORO SELECT Collapsible Barrier, 48 In. H (22NY03)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Cautionion Belt (MS630-YW-CAUYB-110)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- ZORO SELECT Barrier Tape, Woven, 2 In, x 200 ft, Yellow (BW2YBK200-200)
- BANNER STAKES PLUS Barrier System Head, 15ft, Caution (PL4026)
- Beautyblade Crowd Control Post & Ropes