Shop All Precision Measuring Accessories
Beautyblade
0.5 in. dia. No.4-48 Carbide Spherical Contact Point
Mfr # BE1616559
Zoro # G304150569
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beautyblade
- MFR # BE1616559
- Zoro # G304150569
- UPC # 752516084288
- Country of Origin China
- Category Precision Measuring Accessories
Description
Dia. No.4-48 Carbide Spherical Contact Point
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Size: 0.5 in.
- Contact Point Style: Spherical
- Thread Size: #4-48
- Diameter (Decimal Inch): 0.5
- Ball Material: Carbide
- Contact Point Length (Decimal Inch): 0.125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Paint Scraper, 2-1/2", 4-Edge (709)
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 1500 Watt (0503070)
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 18" Flat Chisel (48-62-2030)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40240)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- AMPG Cmm Extension, 20mm Length, M2 (Z3820)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- MITUTOYO Standard Bar, 1" (167-141)
- Beautyblade Set Up & Alignment Tools