Shop All Micrometer Accessories
Beautyblade
0-1 in. Groove Micrometer with 0.25 in. dia. Flange
Mfr # BE1611891
Zoro # G704150534
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beautyblade
- MFR # BE1611891
- Zoro # G704150534
- UPC # 780997966663
- Country of Origin China
- Category Micrometer Accessories
Description
Groove Micrometer with 0.25 in. Flange
The 146-131 Mechanical Groove Micrometer has an Outside Range of 0-1", Inside Range of .055-1.05" and a .25" Flange. Features a flanged spindle for measuring width, depth and the location of grooves inside and outside bores and tubes. Includes two types of graduations for inside and outside measurements. Equipped with a non-rotating spindle and two directional ratchet stop.
Features- Use to measure width, depth and location of grooves and flanges both inside and outside of workpiece
- Rotating Spindle
- Satin chrome finish
- Ratchet stop
- Supplied with fitted plastic case
- Range: Outside 0 - 1" / Inside.055-1.050"
- Graduation: .001"
- Type: Groove Micrometer
- Site Sort: 175
- Accuracy: +/- .0004"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Golden Stainless, 20"x5 (CFE549K)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 33/64 (C17031)
- CMT Beading Router Bit, HW, 1 in (839.254.11)
- GWS TOOL GROUP 101028 End Mill (101028)
- FOWLER Electronic Edge Finder (545756500)
- FOWLER Fowler 52-095-007-0 3-Piece Dial Caliper, Micrometer & Steel Rule Toolmakers Universal Measuring Set (52-095-007-0)
- STARRETT Jack Only (190A)
- STARRETT Depth Rod, 11"-12" for 443/445 Mcrometer (PT99360)
- STARRETT Depth Rod, 3"-4" for 440 Dpth Micrometers (PT99334)
- STARRETT Sleeve (657S)
- STARRETT Rod Only 1/4IN (657X)
- Beautyblade Micrometer Accessories