Shop All All Purpose Cleaners
Beaumont
Citrus II Cleaner, 22 oz. Lavender, 12 PK
Mfr # 633772615
Zoro # G4888331
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 oz.
- Recommended Dilution Ready to Use
- Ready to Use/Concentrated Ready to Use
- Chemicals For Use On Surface Disinfect Hard, Non-Porous, Inanimate, Environmental Surfaces, Equipment and Non-Critical Instruments
- Application Hospital and Germicidal Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beaumont
- MFR # 633772615
- Zoro # G4888331
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 22 oz. |
Details
Fragrance | Lavender |
Recommended Dilution | Ready to Use |
Ready to Use/Concentrated | Ready to Use |
Item | Citrus II Cleaner |
Chemicals For Use On Surface | Disinfect Hard, Non-Porous, Inanimate, Environmental Surfaces, Equipment and Non-Critical Instruments |
Application | Hospital and Germicidal Cleaning |
Cleaner Form | Liquid |
Description
Citrus II Cleaner,Lavnder,22 oz,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Unscented, 4 PK (CLO 68978)
- GENUINE JOE Toilet Seat Cover, 1/4 Fold, White (GJO10150)
- ACCUFIT 23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H6045TK R01)
- DAYTON General Purpose Wet/Dry Vacuum, 16 gal, 1,080 W (61HV85)
- BEAUMONT Citrus II Cleaner, 22 oz. Citrus, 12 PK (633712927)
- BEAUMONT Citrus II Cleaner, 1 gal. Bottle, Citrus, 4 PK (633712928)
- METHOD All Purpose Cleaner, 68 oz. Bottle, Grapefruit (MTH01468)
- DEVCON Permatex Fast Orange Citrus Scent Pumice Lotion Hand Cleaner 7.5 oz (25108)
- PROLINE CHEMICAL & PLASTICS 1 qt. Santeen Cleaner Plus Delimer (13890)
- MIDLAB Cleaner, Lavender, Conc, Deodorizer, 1 Gal, Purple, 4PK (MLB05300041)
- SAPADILLA Rosemary & Peppermint Scent Concentrated Organic All Purpose Cleaner Liquid 25 oz (1812507)
- Beaumont All Purpose Cleaners