Shop All Pallet Rack Enclosures
Beastwire By Spaceguard
Pallet Rack Safety Back Panel, 96"Wx 60"H W/3" Offset Drop-In Brackets
Mfr # RS1N080305
Zoro # G4631353
product price: $318.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$318.99
Free 30-Day Returns
Key Features
- Overall Width 96 in.
- Material Steel
- Color Black or Gray
- Gauge 10 ga Wire
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beastwire By Spaceguard
- MFR # RS1N080305
- Zoro # G4631353
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 60 in. |
Overall Width | 96 in. |
Overall Depth | 3 in. |
Details
Material | Steel |
Color | Black or Gray |
Gauge | 10 ga Wire |
Finish | Powder Coated |
Includes | Wire Mesh Cage Panel, Drop-in Offset Bracket, Hardware |
For Use With | Pallet Rack or Bulk Rack |
Description
8 ft. W x 5 ft. H steel mesh containment panel for guarding the back of your pallet rack, 10ga 2 in. square welded mesh panel comes with 4ea of our patent pending Grrripper brackets which drop-in to a teardrop pallet rack frame with a 1 in. to 3 in. adjustable offset, perfect for arresting loads from shifting or falling into aisles or flue space between back-to-back racks, includes ALL mounting hardware and safety pins which will prevent system from disengaging when installed per mfg's instructions, order and stack several panels to contain multiple beam levels, durable gray powder coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- WINSOME Winsome 40972 Jera Coat Tree - Cappuccino (40972)
- 80/20 Uv Wire Ties, Black, 6", 18 lb., PK100 (2890)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT824)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 48"H W/3" Offset Drop-In Brackets (RS1N080304)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx48"H W/12" Offset Drop-In Brackets (RS1N081204)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets (RS1N120305)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 96"H W/ Bolt On Angle Brckts (RS1N004208)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx48"H W/6" Offset Drop-In Brackets (RS1N120604)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/6" Offset Drop-In Brackets (RS1N120605)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 60"H W/ Bolt On Angle Brckts (RS1N004205)
- Beastwire By Spaceguard Pallet Racks