Shop All Pallet Rack Enclosures
Beastwire By Spaceguard
Pallet Rack Safety Back Panel, 144"Wx48"H W/6" Offset Drop-In Brackets
Mfr # RS1N120604
Zoro # G4631660
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Overall Width 144 in.
- Material Steel
- Includes Wire Mesh Cage Panel, Drop-in Offset Bracket, Hardware
- Finish Powder Coated
- Color Black or Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beastwire By Spaceguard
- MFR # RS1N120604
- Zoro # G4631660
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 48 in. |
Overall Width | 144 in. |
Overall Depth | 6 in. |
Details
Material | Steel |
Includes | Wire Mesh Cage Panel, Drop-in Offset Bracket, Hardware |
Finish | Powder Coated |
Color | Black or Gray |
Gauge | 10 ga Wire |
For Use With | Pallet Rack or Bulk Rack |
Description
12 ft. W x 4 ft. H steel mesh containment system for guarding the back of your pallet rack, incl 8 ft. W and 4 ft. W 10ga 2 in. square welded mesh panels and splice channel for added strength, comes with 4ea of our patent pending Grrripper brackets which drop-in to a teardrop pallet rack frame with a 4 in. to 6 in. adjustable offset, perfect for arresting loads from shifting or falling into aisles or flue space between back-to-back racks, includes ALL mounting hardware and safety pins which will prevent system from disengaging when installed per mfg's instructions, order and stack several panels to contain multiple beam levels, durable gray powder coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 6'W, Yellow (184905)
- 80/20 Nylon T-Slot Nuts, PK50 (40-3346)
- WHITMOR Slack Hanger Set5 (6026-342)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281-BLACK)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets (RS1N120305)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/6" Offset Drop-In Brackets (RS1N120605)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/12" Offset Drop-In Brckts (RS1N121205)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 48"D, 96"H W/ Bolt On Angle Brckts (RS1N004808)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 48"H W/3" Offset Drop-In Brackets (RS1N080304)
- BEASTWIRE BY SPACEGUARD Pallet Rack Side Panel For 48"D, 120"H W/ Bolt On Angle Brckts (RS1N004810)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 120inW, 2in BaseD (RDH108)
- Beastwire By Spaceguard Pallet Racks