Shop All Pallet Rack Enclosures
Beastwire By Spaceguard
Pallet Rack Enclosure Bi-Parting Doors, 120"W X 120"H
Mfr # RS1B100010
Zoro # G4631511
product price: $1,185.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,185.99
Free 30-Day Returns
Key Features
- Overall Width 123 in.
- Overall Depth 3 in.
- Material Steel
- Color Black or Gray
- Door Type Hinged Swing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beastwire By Spaceguard
- MFR # RS1B100010
- Zoro # G4631511
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 120 in. |
Overall Width | 123 in. |
Overall Depth | 3 in. |
Details
Material | Steel |
Color | Black or Gray |
Door Type | Hinged Swing |
Finish | Powder Coated |
Gauge | 10 ga Wire |
Includes | Wire Mesh Cage Panels, Upright Post Hinge Assemblies, Hardware |
For Use With | Pallet Rack or Bulk Rack |
Description
Secure and control inventory with a pair of 5 ft. W x 10 ft. H panels to create bi-parting gates to secure the front of 120 in. wide pallet rack, 10ga 2 in. square welded mesh panel comes with 4ea bolt-on pintle hinge brackets for connection, incl bolt-on padlock hasps (padlocks not included), combine with rack safety back panels and side panels to create full enclosure, durable gray powder coat finish, includes ALL mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Jobsite Cabinet (JSCM-274440-94T-D719)
- 80/20 Joining Plate 4 Hole 15 S (4367)
- METRO Adjustable Wire Shelf, 18"D x 48"W, Chrome (A1848NC)
- KNAPE & VOGT 20 DBL Shelf Bracket (BK-0103-22)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 60"H W/ Bolt On Angle Brckts (RS1N004205)
- BEASTWIRE BY SPACEGUARD Pallet Rack Side Panel For 48"D, 120"H W/ Bolt On Angle Brckts (RS1N004810)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 48"H W/3" Offset Drop-In Brackets (RS1N080304)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 120"H (RS1B080010)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts (RS1N004210)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 108"Wx60"H W/3" Offset Drop-In Brackets (RS1N090305)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/6" Offset Drop-In Brackets (RS1N120605)
- Beastwire By Spaceguard Pallet Racks