Shop All Pallet Rack Enclosures
Beastwire By Spaceguard
4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 96" W X 42"D X 96"H
Mfr # RS4B084208
Zoro # G4631931
product price: $2,137.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$2,137.99
Free 30-Day Returns
Key Features
- Overall Width 99 in.
- Material Steel
- Door Type Hinged Swing
- Finish Powder Coated
- Includes Wire Mesh Cage Panels, Posts, Hardware, floor anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beastwire By Spaceguard
- MFR # RS4B084208
- Zoro # G4631931
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in. |
Overall Width | 99 in. |
Overall Depth | 48 in. |
Details
Material | Steel |
Door Type | Hinged Swing |
Finish | Powder Coated |
Includes | Wire Mesh Cage Panels, Posts, Hardware, floor anchors |
Gauge | 10 ga Wire |
Color | Black or Gray |
For Use With | Pallet Rack or Bulk Rack |
Description
Secure and control inventory with a 4-sided cage that connects directly to a bay of pallet rack, constructed of 10ga 2 in. square welded mesh, incl pair of 4 ft. W x 8 ft. H panels to create bi-parting gates to secure the front of 96 in. wide rack bay with 4ea bolt-on pintle hinge brackets for connection, incl bolt-on padlock hasps (padlocks not included), incl 2ea 3 ft. D x 8 ft. H panels and 8 angle brackets to secure both sides of the rack, incl 2ea 8 ft. W x 4 ft. H and 8 angle brackets to secure the back of the rack, durable gray powder coat finish, includes ALL mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- HARDWARE RESOURCES Satin Nickel Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-SN)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- CLOSETMAID Endcap Shelf Combo Sm/Lg Wht (7540)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 96" H (RS1B080008)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 120"H (RS1B080010)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets (RS1N120305)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 48"H W/3" Offset Drop-In Brackets (RS1N080304)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 96"H W/ Bolt On Angle Brckts (RS1N004208)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/12" Offset Drop-In Brckts (RS1N121205)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 60"H W/ Bolt On Angle Brckts (RS1N004205)
- Beastwire By Spaceguard Pallet Racks