Shop All Chain Sprockets
Bearings Ltd
TRITAN Sprocket, 1/2in Pitch, 5/8in Plain Bore, 24 Teeth
Mfr # 40B24HX5/8MPB
Zoro # G108450124
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bearings Ltd
- MFR # 40B24HX5/8MPB
- Zoro # G108450124
- UPC # 888569096081
- Country of Origin China
- Category Chain Sprockets
Description
Tritan sprocket 40b24hx5/8mpb, 1/2 pitch, 5/8 plain bore, 24 teeth tritan quality all steel sprocket for roller chain. Features black oxide finish for corrosion resistance. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost. Plain bore allows for easy reboring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Filter Element, 0.01 Micron, 45 scfm (24241903)
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size (FEM-371-8FO)
- WEG 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00112ET3E145T-W22)
- BEARINGS LTD TRITAN Sprocket, Metric, 5/8in Pitch, 30MM Finished Bore, 14 Teeth (10BS14HX30)
- BEARINGS LTD TRITAN Sprocket, 3/8in Pitch, 7/8in Finished Bore, 28 Teeth (35BS28HX7/8)
- BEARINGS LTD TRITAN Sprocket, Metric, 3/8in Pitch, 20MM Finished Bore, 24 Teeth (06BS24HX20)
- BEARINGS LTD TRITAN Sprocket, 5/8in Pitch, 1-1/2in Finished Bore, 17 Teeth (50BS17HX11/2)
- BEARINGS LTD TRITAN Sprocket, Metric, 1/2in Pitch, 18MM Finished Bore, 12 Teeth (08BS12HX18)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (60B13F-1 1/2)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 25 Chain Size, 48 # of Teeth (25A48 X 1/2)
- Bearings Ltd Chains & Chain Sprockets