Shop All Chain Sprockets
Bearings Ltd
TRITAN Sprocket, 1-1/4in Pitch, 2-3/16in Finished Bore, 23 Teeth
Mfr # 100BS23HX23/16
Zoro # G708442468
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bearings Ltd
- MFR # 100BS23HX23/16
- Zoro # G708442468
- UPC # 888569066251
- Country of Origin China
- Category Chain Sprockets
Description
Tritan sprocket 100bs23hx23/16, 1-1/4 pitch, 2-3/16 finished bore, 23 teeth tritan quality all steel sprocket for roller chain. Features black oxide finish for corrosion resistance. Includes keyway & 2 set screws. Teeth are hardened providing extra wear life, extending chain life and saving downtime and replacement cost.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1,695 Nameplate RPM (071T17FH5508)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 3.00 in OD (3V302)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (5ZEK4)
- PERFORM TOOL Grease Fitting Cleaning Tool (W54209)
- BEARINGS LTD TRITAN Sprocket, 3/8in Pitch, 7/8in Finished Bore, 28 Teeth (35BS28HX7/8)
- BEARINGS LTD TRITAN Sprocket, 1/2in Pitch, 5/8in Plain Bore, 24 Teeth (40B24HX5/8MPB)
- BEARINGS LTD TRITAN Sprocket, Metric, 1/2in Pitch, 18MM Finished Bore, 12 Teeth (08BS12HX18)
- BEARINGS LTD TRITAN Sprocket, Metric, 3/8in Pitch, 20MM Finished Bore, 24 Teeth (06BS24HX20)
- BEARINGS LTD TRITAN Sprocket, Metric, 5/8in Pitch, 30MM Finished Bore, 14 Teeth (10BS14HX30)
- BEARINGS LTD TRITAN Sprocket, 5/8in Pitch, 1-1/2in Finished Bore, 17 Teeth (50BS17HX11/2)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60Q30)
- Bearings Ltd Chain Sprockets