Shop All Pillow Block Bearings
Bearings Ltd
Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 69.85 mm
Mfr # UCP214-44
Zoro # G308641360
product price: $328.99
/ea
Free Shipping & Returns
$328.99
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
- Brand Bearings Ltd
- MFR # UCP214-44
- Zoro # G308641360
- UPC # 888569055293
- Country of Origin China
- Category Pillow Block Bearings
Description
Tritan, ucp214-44, pillow block bearing, set screw locking, bore 69.85 mm features: standard duty unit, set screw locking one-piece cast iron housing, solid base wide inner ring bearing dual heavy-duty slinger type contact seals grease fitting for adding lubricant anti-rotation device triple lip seals available on request
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
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-7/8-X)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK451)
- EATON Lug and Cable Kit, 4 Cables (EML30)
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 1in 25.4mm (SBP205-16G)
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 30.1625 mm (UCP206-19)
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 34.925 mm (UCP207-22)
- BEARINGS LTD Tritan, UCP212-60mm, Pillow Block Bearing, Set Screw Locking, Bore 60 mm (UCP212-60MM)
- BEARINGS LTD Tritan, UCP205-25mm, Pillow Block Bearing, Set Screw Locking, Bore 25 mm (UCP205-25MM)
- CLESCO PBCM-BS-162 Pillow Block Bearing (PBCM-BS-162)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (VAS 1 3/8)
- Bearings Ltd Pillow Block Bearings