Shop All Needle Roller Bearings
Bearings Ltd
TRITAN Needle Bearing, Drawn Cup, Caged, Oil Hole, Bore 28.575mm
Mfr # J1812 OH
Zoro # G508543228
Sold in multiples of 3 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bearings Ltd
- MFR # J1812 OH
- Zoro # G508543228
- UPC # 888569026378
- Country of Origin China
- Category Needle Roller Bearings
Description
Bearings limited j1812 oh needle bearing, drawn cup, caged, oil hole, bore 28.575mm needle roller bearings are a type of roller bearings and are classified as either radial or thrust depending on the direction of the load they support. Needle roller bearings include bearings whose rollers slightly exceed the size range of needle rollers as stipulated by iso. Needle roller bearings include drawn cup, solid radial bearings, and thrust needle bearings. Needle roller bearings are available in two types: caged and full complement. Drawn cup outer rings are made of carefully selected alloy steel sheet. They are surface-hardened alter precise pressing, giving them a unique structure. The cage of the needle bearing accurately guides the rollers at the pitch diameter of the rollers. The surface of the cage is hardened to reduce frictional torque and increase rigidity and wear resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread (707002-0502)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1190-14MGT-55 (1190-14MGT-55)
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJSC33-12-A)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10CE-G)
- BEARINGS LTD TRITAN Needle Bearing, Drawn Cup, Caged, Metric, Bore 15.011mm (HK1516)
- BEARINGS LTD TRITAN Needle Bearing, Drawn Cup, Caged, Metric, Bore 8.992mm (HK0910)
- BEARINGS LTD TRITAN Needle Bearing Heavy, Drawn Cup, Caged, Oil Hole, Bore 1in 25.4mm (JH1616 OH)
- IKO Shell Needle Roller Bearing, Metric, #TLA810Z (TLA810Z)
- TRITAN Needle Bearing, Inner Race, Inch, 0.625-in. Bore Dia., 0.875-in. Outside Dia., 0.75-in. Width (MI10N)
- INA Needle Brg, Drawn Cup, Bore 35mm, OD 42mm (HK3520-B)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- Bearings Ltd Needle Roller Bearings