Shop All Needle Roller Bearings
Bearings Ltd
TRITAN Needle Bearing, Drawn Cup, Caged, Metric, Bore 15.011mm
Mfr # HK1516
Zoro # G708543226
product price: $5.79
/ea
Sold in multiples of 5 for $28.95
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bearings Ltd
- MFR # HK1516
- Zoro # G708543226
- UPC # 888569023599
- Country of Origin China
- Category Needle Roller Bearings
Description
Bearings limited hk1516 needle bearing, drawn cup, caged, metric, bore 15.011mm needle roller bearings are a type of roller bearings and are classified as either radial or thrust depending on the direction of the load they support. Needle roller bearings include bearings whose rollers slightly exceed the size range of needle rollers as stipulated by iso. Needle roller bearings include drawn cup, solid radial bearings, and thrust needle bearings. Needle roller bearings are available in two types: caged and full complement. Drawn cup outer rings are made of carefully selected alloy steel sheet. They are surface-hardened alter precise pressing, giving them a unique structure. The cage of the needle bearing accurately guides the rollers at the pitch diameter of the rollers. The surface of the cage is hardened to reduce frictional torque and increase rigidity and wear resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B25)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- IKO Shell Needle Roller Bearing, Inch, #BA1414ZOH (BA1414ZOH)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 1/2 hp, 2 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVA)
- BEARINGS LTD TRITAN Needle Bearing, Drawn Cup, Caged, Metric, Bore 8.992mm (HK0910)
- BEARINGS LTD TRITAN Needle Bearing Heavy, Drawn Cup, Caged, Oil Hole, Bore 1in 25.4mm (JH1616 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 3.5-in. Bore Dia., 4.5-in. Outside Dia., 2-in. W (MR56)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- TORRINGTON Nrb Drawn Cup Full Complement (B208)
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FCB-25)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1-in. W (MR18N)
- Bearings Ltd Needle Roller Bearings