Shop All Radial Ball Bearings
Bearings Ltd
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 25mm Bore, 52mm OD
Mfr # 5205-2RS
Zoro # G408543199
product price: $68.49
/ea
$68.49
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
- Brand Bearings Ltd
- MFR # 5205-2RS
- Zoro # G408543199
- UPC # 888569102614
- Country of Origin China
- Category Radial Ball Bearings
Description
Bl double row angular contact bearings 5205-2rs, 2 rubber seals, medium duty, 25mm bore, 52mm od these bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high rpm use, and incorporate a non-metallic cage for quiet operation. common interchanges: 3205a 2rs, 5205sbkzz mrc, 995205 ndh
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
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/16 In. (SK1316)
- ALEMITE Hydraulic Grease Coupler, Hydraulic Coupler (6304-C)
- MARATHON MOTORS Close-Coupled Pump Motor, 12.4/6.2A, 5 HP (184TTFBD6031)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 0.625in Bore, 1.375in OD (1623-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD (5306-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (R10-ZZ)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 1in Bore, 2in OD (1641-ZZ)
- SKF SKF 6008 2RS1/C3, Single Row Ball Bearings (6008 2RS1/C3)
- Bearings Ltd Ball Bearings