Shop All Radial Ball Bearings
Bearings Ltd
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 20mm Bore, 47mm OD
Mfr # 5204-2RS
Zoro # G708543196
product price: $55.79
/ea
$55.79
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
- Brand Bearings Ltd
- MFR # 5204-2RS
- Zoro # G708543196
- UPC # 888569102539
- Country of Origin China
- Category Radial Ball Bearings
Description
Bl double row angular contact bearings 5204-2rs, 2 rubber seals, medium duty, 20mm bore, 47mm od these bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high rpm use, and incorporate a non-metallic cage for quiet operation. common interchanges: 3204a 2rs, 5204sbkzz mrc, 995204 ndh
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
- PARKER Crimp Fitting, 45 deg., 1/4" I.D., F, Metric (1CE43-8-4)
- AKG Oil Cooler, Mobile, 2-30 GPM, 12 HP Removal (C-12)
- MILTON INDUSTRIES 3/8in. Male Style Industrial Interchange Series Air Coupler (776AC)
- PIX V-Belt, Cogged 5/8 X 105 (5VX1050)
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD (5306-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.5in Bore, 2.625in OD (R24-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 1in Bore, 2in OD (1641-ZZ)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (R10-ZZ)
- FAG BEARINGS FAG-6204.2ZR.C3, Deep Groove BBear, Single Row 90Mm, 62042ZRC3 (6204.2ZR.C3)
- Bearings Ltd Radial Ball Bearings