Shop All Radial Ball Bearings
Bearings Ltd
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD
Mfr # 5306-2RS
Zoro # G508543198
product price: $58.79
/ea
$58.79
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
- Brand Bearings Ltd
- MFR # 5306-2RS
- Zoro # G508543198
- UPC # 888569103758
- Country of Origin China
- Category Radial Ball Bearings
Description
Bl double row angular contact bearings 5306-2rs, 2 rubber seals, heavy duty, 30mm bore, 72mm od these bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high rpm use, and incorporate a non-metallic cage for quiet operation. common interchanges: 3306a 2rs, 5306sbkzz mrc, 995306 ndh
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
- TRANSAIR Drop Bracket, For 40mm to 25mm Tubing (6662 40 25)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (1L667)
- GATES Truflex V-Belts, 4L420 (4L420)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207-2RS (6207 2RS/C3 PRX)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 12mm Bore, 28mm OD (6001-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 0.625in Bore, 1.375in OD (1623-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 1in Bore, 2in OD (1641-ZZ)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (R10-ZZ)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.125in Bore, 2.125in OD (R18-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.5in Bore, 2.625in OD (R24-2RS)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6220-2NSLC3 (6220-2NSLC3)
- Bearings Ltd Ball Bearings