Shop All Radial Ball Bearings
Bearings Ltd
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Medium Duty, 10mm Bore, 30mm OD
Mfr # 5200-ZZ
Zoro # G608543197
product price: $54.99
/ea
$54.99
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
- Brand Bearings Ltd
- MFR # 5200-ZZ
- Zoro # G608543197
- UPC # 888569102171
- Country of Origin China
- Category Radial Ball Bearings
Description
Bl double row angular contact bearings 5200-zz, 2 metal shields, medium duty, 10mm bore, 30mm od these bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high rpm use, and incorporate a non-metallic cage for quiet operation. common interchanges: 3200a zz, 5200cff mrc, 55500 ndh
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
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 58" (A58)
- SPEEDAIRE Snubber Hose, 300 psi, 3 ft L, Flexible TPE (494R78)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 077045514302 / KAISHAN COMPRESSOR (B1SA0001329)
- LUBRIPLATE Agma 5Ep Gear Oil (L0118-035)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 0.625in Bore, 1.375in OD (1623-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.5in Bore, 2.625in OD (R24-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (1623-ZZ)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 12mm Bore, 28mm OD (6001-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (R10-ZZ)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 1in Bore, 2in OD (1641-ZZ)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6204 2RS C3)
- Bearings Ltd Radial Ball Bearings