Shop All Radial Ball Bearings
Bearings Ltd
TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 1.25in Bore, 2.25in OD
Mfr # R20-ZZ
Zoro # G508450076
product price: $14.59
/ea
Sold in multiples of 3 for $43.77
$43.77
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
- Brand Bearings Ltd
- MFR # R20-ZZ
- Zoro # G508450076
- UPC # 888569033529
- Country of Origin China
- Category Radial Ball Bearings
Description
Bl deep groove ball bearings inch r20-zz, shielded, light duty, 1.25 bore, 2.25 od deep groove ball bearings incorporate grooved raceways on both the inner ring and outer ring, which enable them to sustain moderate axial loads in both directions in additional to radial loads. Balls are separated by steel cages, permitting high speed operation. common interchanges: 77r20, s12kdd fafnir
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
- TSUBAKI Roller Chain, British, 16B ANSI, 10 ft. (RS16BRB)
- RECTORSEAL Anti Sieze Compound, Copper Rich, 16 oz. (72841)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (26528TC)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 1in Bore, 2in OD (1641-ZZ)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.5in Bore, 2.625in OD (R24-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (1623-ZZ)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 0.625in Bore, 1.375in OD (1623-2RS)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Shielded, Light Duty, 0.625in Bore, 1.375in OD (R10-ZZ)
- FAG BEARINGS Spherical Large Bore With O.D. Greater Than >420Mm, Radial Srb > 900 Mm (230/850 B C2 NR505)
- Bearings Ltd Radial Ball Bearings